Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Cup, Single Row, OD 2.6875 x W 0.6875 inch
- Mfr # M88010
- Zoro # G724972758
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M88010
- Zoro #
- G724972758
- UPC #
- -
- Country of Origin
- China
Description
M88010 is a single row open tapered roller bearing cup with a 2.6875 inch outside diameter and 0.6875 inch cup width. Built with a precision tapered raceway to support the matching tapered roller bearing cone as it carries radial loads and axial loads in one direction. The wider cup profile provides stable raceway support for serviceable trailer axle, automotive wheel hub, and utility trailer assemblies using matched tapered bearing components. Commonly used in trailer axles, automotive wheel hubs, utility trailers, trailer wheel repair, and equipment axle assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cup Part Number: M88010 Series: Inch Tapered Roller Cup Inner Diameter (ID): Cup only; requires compatible bearing cone Outer Diameter (OD): 2.6875 inch Width (W): 0.6875 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Trailer axles Automotive wheel hubs Utility trailers Trailer wheel repair Equipment axle assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.