Taper Roller Bearing-Cup, Single Row, OD 2.7170 x W 0.5938 inch
- Mfr # 13620
- Zoro # G624972742
product price:Â
$
8.25
/ea
Sold in multiples of 2 for
$16.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13620
- Zoro #
- G624972742
- UPC #
- -
- Country of Origin
- China
Description
13620 is a single row open tapered roller bearing cup with a 2.7170 inch outside diameter and 0.5938 inch cup width. Built with a precision tapered raceway to support the matching tapered roller bearing cone as it carries radial loads and axial loads in one direction. The cup installs into the housing or hub and works with a compatible cone to form a complete serviceable tapered roller bearing assembly. Commonly used in automotive wheel hubs, agricultural equipment, trailer wheel repair, machinery hubs, and equipment axle assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cup Part Number: 13620 Series: Inch Tapered Roller Cup Inner Diameter (ID): Cup only; requires compatible bearing cone Outer Diameter (OD): 2.7170 inch Width (W): 0.5938 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Automotive wheel hubs Agricultural equipment Trailer wheel repair Machinery hubs Equipment axle assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.