Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Set, Single Row, ID 4.3307 x OD 7.0866 x W 1.8504 in
- Mfr # JHM522649/JHM522610
- Zoro # G624972995
product price:Â
$
335.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHM522649/JHM522610
- Zoro #
- G624972995
- UPC #
- -
- Country of Origin
- China
Description
JHM522649/JHM522610 is a single row open tapered roller bearing set with a 4.3307 inch bore, 7.0866 inch outside diameter, and 1.8504 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The large matched cone-and-cup assembly provides strong serviceable support for heavy wheel-end, axle, and industrial equipment applications where combined load handling is required. Commonly used in heavy truck axles, construction equipment, mining equipment, industrial machinery, and large equipment axles. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: JHM522649/JHM522610 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 4.3307 inch Outer Diameter (OD): 7.0866 inch Width (W): 1.8504 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Construction equipment Mining equipment Industrial machinery Large equipment axles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.