Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Set, Single Row, ID 2.6250 x OD 4.4375 x W 1.1875 in
- Mfr # 3984/3920
- Zoro # G424972973
product price:Â
$
43.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3984/3920
- Zoro #
- G424972973
- UPC #
- -
- Country of Origin
- China
Description
3984/3920 is a single row open tapered roller bearing set with a 2.6250 inch bore, 4.4375 inch outside diameter, and 1.1875 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The matched cone-and-cup assembly provides stable serviceable support for heavy wheel-end, axle, and machinery applications where combined load handling is required. Commonly used in truck wheel hubs, industrial machinery, agricultural equipment, trailer axle repair, and heavy-duty equipment hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 3984/3920 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 2.6250 inch Outer Diameter (OD): 4.4375 inch Width (W): 1.1875 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Truck wheel hubs Industrial machinery Agricultural equipment Trailer axle repair Heavy-duty equipment hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.