Taper Roller Bearing-Cup, Single Row, OD 4.3307 x W 0.7411 inch
- Mfr # 394A
- Zoro # G924972794
product price:Â
$
20.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 394A
- Zoro #
- G924972794
- UPC #
- -
- Country of Origin
- China
Description
394A is a single row open tapered roller bearing cup with a 4.3307 inch outside diameter and 0.7411 inch cup width. Built with a precision tapered raceway to support the matching tapered roller bearing cone as it handles heavy radial loads and axial loads in one direction. The large outside diameter makes it suitable for heavy-duty axle, machinery, and trailer repair assemblies that use matched tapered roller bearing components. Commonly used in heavy truck axles, agricultural machinery, trailer axle repair, industrial hubs, and heavy-duty equipment wheel ends. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cup Part Number: 394A Series: Inch Tapered Roller Cup Inner Diameter (ID): Cup only; requires compatible bearing cone Outer Diameter (OD): 4.3307 inch Width (W): 0.7411 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Agricultural machinery Trailer axle repair Industrial hubs Heavy-duty equipment wheel ends
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.