Taper Roller Bearing-Set, Single Row, ID 0.7500 x OD 1.5745 x W 0.4730 in
- Mfr # A6075/A6157
- Zoro # G124973034
product price:Â
$
16.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A6075/A6157
- Zoro #
- G124973034
- UPC #
- -
- Country of Origin
- China
Description
A6075/A6157 is a single row open tapered roller bearing set with a 0.7500 inch bore, 1.5745 inch outside diameter, and 0.4730 inch overall width. Built with a tapered roller bearing cone and matching cup to support radial loads and axial loads in one direction. The compact matched bearing assembly provides serviceable support for small wheel hubs, light-duty shaft assemblies, and compact machinery applications. Commonly used in small trailers, lawn equipment, utility carts, light-duty gearboxes, and compact machinery hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: A6075/A6157 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 0.7500 inch Outer Diameter (OD): 1.5745 inch Width (W): 0.4730 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Small trailers Lawn equipment Utility carts Light-duty gearboxes Compact machinery hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.