Taper Roller Bearing-Set, Single Row, ID 1.7500 x OD 3.5000 x W 1.1875 in
- Mfr # HM803149/HM803110
- Zoro # G124972976
product price:Â
$
31.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM803149/HM803110
- Zoro #
- G124972976
- UPC #
- -
- Country of Origin
- China
Description
HM803149/HM803110 is a single row open tapered roller bearing set with a 1.7500 inch bore, 3.5000 inch outside diameter, and 1.1875 inch overall width. Built with a tapered roller bearing cone and matching cup to support radial loads and axial loads in one direction. The wide matched tapered roller design provides stable serviceable support for hub, axle, and rotating shaft assemblies that require combined radial and thrust load handling. Commonly used in automotive wheel hubs, trailer axles, agricultural equipment, industrial gearboxes, and equipment hub assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: HM803149/HM803110 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 1.7500 inch Outer Diameter (OD): 3.5000 inch Width (W): 1.1875 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Automotive wheel hubs Trailer axles Agricultural equipment Industrial gearboxes Equipment hub assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.