Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Set, Single Row, ID 1.0625 x OD 2.5000 x W 0.8125 in
- Mfr # 15106/15250X
- Zoro # G224972999
product price:Â
$
20.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15106/15250X
- Zoro #
- G224972999
- UPC #
- -
- Country of Origin
- China
Description
15106/15250X is a single row open tapered roller bearing set with a 1.0625 inch bore, 2.5000 inch outside diameter, and 0.8125 inch overall width. Built with a tapered roller bearing cone and matching cup to support radial loads and axial loads in one direction. The complete set provides stable raceway contact for serviceable hub, axle, and rotating shaft assemblies using matched tapered bearing components. Commonly used in trailer axles, automotive wheel hubs, utility trailers, wheel-end repairs, and light-duty machinery hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 15106/15250X Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 1.0625 inch Outer Diameter (OD): 2.5000 inch Width (W): 0.8125 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Trailer axles Automotive wheel hubs Utility trailers Wheel-end repairs Light-duty machinery hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.