Shop WJB BEARINGS
See all product information
Create Account
Taper Roller Bearing-Set, Single Row, ID 1.1811 x OD 2.8380 x W 0.8813 in
- Mfr # 14118/14283
- Zoro # G224972845
product price:Â
$
15.99
/ea
Key Features
Material
Chrome Steel
Bore Dia. (In.)
1.181 in
Outside Dia. (In.)
2.838 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14118/14283
- Zoro #
- G224972845
- UPC #
- -
- Country of Origin
- China
- Item
- Taper Roller Bearing-Set
- Material
- Chrome Steel
Dimensions
- Bore Dia. (In.)
- 1.181 in
- Outside Dia. (In.)
- 2.838 in
Description
14118/14283 is a single row open tapered roller bearing set with a 1.1811 inch bore, 2.8380 inch outside diameter, and 0.8813 inch overall width. Built with a tapered roller bearing cone and matching cup to support combined radial loads and axial loads in one direction. The matched cone-and-cup assembly provides stable raceway contact for serviceable hub, trailer, and rotating shaft applications. Commonly used in trailer axles, automotive wheel hubs, utility trailers, trailer wheel repair, and light-duty machinery hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 14118/14283 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 1.1811 inch Outer Diameter (OD): 2.8380 inch Width (W): 0.8813 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Trailer axles Automotive wheel hubs Utility trailers Trailer wheel repair Light-duty machinery hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.