Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Set, Single Row, ID 1.2500 x OD 2.3280 x W 0.6250 in
- Mfr # LM67048/LM67010
- Zoro # G724972963
product price:Â
$
15.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LM67048/LM67010
- Zoro #
- G724972963
- UPC #
- -
- Country of Origin
- China
Description
LM67048/LM67010 is a single row open tapered roller bearing set with a 1.2500 inch bore, 2.3280 inch outside diameter, and 0.6250 inch overall width. Built with a tapered roller bearing cone and matching cup to support radial loads and axial loads in one direction. The compact matched cone-and-cup design provides serviceable support for wheel-end, axle, and small equipment assemblies that require combined radial and thrust load handling. Commonly used in utility trailers, boat trailers, automotive wheel hubs, lawn equipment, and compact machinery hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: LM67048/LM67010 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 1.2500 inch Outer Diameter (OD): 2.3280 inch Width (W): 0.6250 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Utility trailers Boat trailers Automotive wheel hubs Lawn equipment Compact machinery hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.