Taper Roller Bearing-Set, Single Row, ID 1.3750 x OD 2.7170 x W 0.7813 in
- Mfr # 14137A/14276
- Zoro # G124973003
product price:Â
$
17.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14137A/14276
- Zoro #
- G124973003
- UPC #
- -
- Country of Origin
- China
Description
14137A/14276 is a single row open tapered roller bearing set with a 1.3750 inch bore, 2.7170 inch outside diameter, and 0.7813 inch overall width. Built with a tapered roller bearing cone and matching cup to support radial loads and axial loads in one direction. The complete set is designed for serviceable wheel-end and axle assemblies where the cone and cup must work together as matched tapered bearing components. Commonly used in trailer axles, automotive wheel hubs, utility trailers, trailer wheel repair, and equipment hub assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 14137A/14276 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 1.3750 inch Outer Diameter (OD): 2.7170 inch Width (W): 0.7813 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Trailer axles Automotive wheel hubs Utility trailers Trailer wheel repair Equipment hub assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.