Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Set, Single Row, ID 1.5000 x OD 3.4843 x W 1.0625 in
- Mfr # 418/414
- Zoro # G824972894
product price:Â
$
43.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 418/414
- Zoro #
- G824972894
- UPC #
- -
- Country of Origin
- China
Description
418/414 is a single row open tapered roller bearing set with a 1.5000 inch bore, 3.4843 inch outside diameter, and 1.0625 inch overall width. Built with a tapered roller bearing cone and matching cup to support radial loads and axial loads in one direction. The matched tapered bearing design provides serviceable support for wheel hubs, trailer axles, and machinery housings that require combined radial and thrust load capacity. Commonly used in automotive wheel hubs, trailer axles, agricultural equipment, machinery hubs, and equipment axle assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 418/414 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 1.5000 inch Outer Diameter (OD): 3.4843 inch Width (W): 1.0625 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Automotive wheel hubs Trailer axles Agricultural equipment Machinery hubs Equipment axle assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.