Taper Roller Bearing-Set, Single Row, ID 2.5000 x OD 5.0000 x W 1.4375 in
- Mfr # 565/563
- Zoro # G424972911
product price:Â
$
95.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565/563
- Zoro #
- G424972911
- UPC #
- -
- Country of Origin
- China
Description
565/563 is a single row open tapered roller bearing set with a 2.5000 inch bore, 5.0000 inch outside diameter, and 1.4375 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The large outside diameter and wide matched bearing profile provide stable serviceable support for heavy-duty hub, axle, and machinery assemblies. Commonly used in heavy truck axles, industrial machinery, agricultural equipment, construction equipment, and equipment wheel-end assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 565/563 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 2.5000 inch Outer Diameter (OD): 5.0000 inch Width (W): 1.4375 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Industrial machinery Agricultural equipment Construction equipment Equipment wheel-end assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.