Shop WJB BEARINGS
See all product information
Create Account
Taper Roller Bearing-Set, Single Row, ID 1.0000 x OD 2.4409 x W 0.7500 in
- Mfr # 15100/15245
- Zoro # G424972850
product price:Â
$
20.79
/ea
Key Features
Outside Dia. (In.)
2.441 in
Bore Dia. (In.)
1 in
Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15100/15245
- Zoro #
- G424972850
- UPC #
- -
- Country of Origin
- China
- Material
- Chrome Steel
- Item
- Taper Roller Bearing-Set
Dimensions
- Outside Dia. (In.)
- 2.441 in
- Bore Dia. (In.)
- 1 in
Description
15100/15245 is a single row open tapered roller bearing set with a 1.0000 inch bore, 2.4409 inch outside diameter, and 0.7500 inch overall width. Built with a tapered roller bearing cone and matching cup to support radial loads and axial loads in one direction. The matched cone-and-cup design provides serviceable support for wheel-end, hub, and axle assemblies where combined load handling is required. Commonly used in trailer axles, automotive wheel hubs, utility trailers, trailer wheel repair, and light-duty equipment hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 15100/15245 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 1.0000 inch Outer Diameter (OD): 2.4409 inch Width (W): 0.7500 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Trailer axles Automotive wheel hubs Utility trailers Trailer wheel repair Light-duty equipment hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.