Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Set, Single Row, ID 1.7960 x OD 3.2650 x W 0.9375 in
- Mfr # 25590/25520
- Zoro # G524972736
product price:Â
$
24.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25590/25520
- Zoro #
- G524972736
- UPC #
- -
- Country of Origin
- China
Description
25590/25520 is a single row open tapered roller bearing set with a 1.7960 inch bore, 3.2650 inch outside diameter, and 0.9375 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The complete matched set provides dependable support for heavy-duty hub, axle, and equipment assemblies where tapered roller load handling is required. Commonly used in heavy truck axles, agricultural machinery, utility trailers, industrial hubs, and heavy-duty equipment axles. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 25590/25520 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 1.7960 inch Outer Diameter (OD): 3.2650 inch Width (W): 0.9375 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Agricultural machinery Utility trailers Industrial hubs Heavy-duty equipment axles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.