Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Set, Single Row, ID 1.8750 x OD 3.5000 x W 1.0000 in
- Mfr # M804049/M804010
- Zoro # G024972946
product price:Â
$
51.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M804049/M804010
- Zoro #
- G024972946
- UPC #
- -
- Country of Origin
- China
Description
M804049/M804010 is a single row open tapered roller bearing set with a 1.8750 inch bore, 3.5000 inch outside diameter, and 1.0000 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The matched tapered roller assembly provides dependable serviceable support for wheel hubs, axle assemblies, and machinery housings where combined load handling is required. Commonly used in truck wheel hubs, trailer axles, agricultural equipment, industrial machinery, and equipment hub assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: M804049/M804010 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 1.8750 inch Outer Diameter (OD): 3.5000 inch Width (W): 1.0000 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Truck wheel hubs Trailer axles Agricultural equipment Industrial machinery Equipment hub assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.