Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Set, Single Row, ID 2.8125 x OD 4.7244 x W 1.2813 in
- Mfr # 47490/47420
- Zoro # G224972951
product price:Â
$
49.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47490/47420
- Zoro #
- G224972951
- UPC #
- -
- Country of Origin
- China
Description
47490/47420 is a single row open tapered roller bearing set with a 2.8125 inch bore, 4.7244 inch outside diameter, and 1.2813 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The matched tapered roller design provides dependable serviceable support for heavy wheel-end, axle, and machinery assemblies where combined load handling is required. Commonly used in heavy truck axles, agricultural machinery, construction equipment, industrial equipment, and heavy-duty trailer repairs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 47490/47420 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 2.8125 inch Outer Diameter (OD): 4.7244 inch Width (W): 1.2813 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Agricultural machinery Construction equipment Industrial equipment Heavy-duty trailer repairs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.