Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Set, Single Row, ID 2.2500 x OD 3.8125 x W 1.0000 in
- Mfr # 387A/382S
- Zoro # G324972905
product price:Â
$
41.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 387A/382S
- Zoro #
- G324972905
- UPC #
- -
- Country of Origin
- China
Description
387A/382S is a single row open tapered roller bearing set with a 2.2500 inch bore, 3.8125 inch outside diameter, and 1.0000 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The 1.0000 inch wide matched assembly provides added serviceable support for heavy wheel-end, axle, and machinery hub applications. Commonly used in truck wheel hubs, agricultural machinery, trailer axle repair, industrial equipment, and heavy-duty equipment hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 387A/382S Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 2.2500 inch Outer Diameter (OD): 3.8125 inch Width (W): 1.0000 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Truck wheel hubs Agricultural machinery Trailer axle repair Industrial equipment Heavy-duty equipment hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.