Taper Roller Bearing-Set, Single Row, ID 2.3750 x OD 4.0000 x W 1.0000 in
- Mfr # 28985/28920
- Zoro # G224972784
product price:Â
$
39.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28985/28920
- Zoro #
- G224972784
- UPC #
- -
- Country of Origin
- China
Description
28985/28920 is a single row open tapered roller bearing set with a 2.3750 inch bore, 4.0000 inch outside diameter, and 1.0000 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The large bore and 1.0000 inch wide matched assembly provide strong serviceable support for heavy wheel-end, axle, and machinery hub applications. Commonly used in heavy truck axles, agricultural machinery, industrial hubs, heavy-duty utility trailers, and equipment wheel-end repairs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 28985/28920 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 2.3750 inch Outer Diameter (OD): 4.0000 inch Width (W): 1.0000 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Agricultural machinery Industrial hubs Heavy-duty utility trailers Equipment wheel-end repairs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.