Taper Roller Bearing-Set, Single Row, ID 3.9370 x OD 6.1024 x W 1.4173 in
- Mfr # JM720249/JM720210
- Zoro # G924972961
product price:Â
$
108.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JM720249/JM720210
- Zoro #
- G924972961
- UPC #
- -
- Country of Origin
- China
Description
JM720249/JM720210 is a single row open tapered roller bearing set with a 3.9370 inch bore, 6.1024 inch outside diameter, and 1.4173 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The large matched tapered roller design provides strong serviceable support for heavy wheel-end, axle, and industrial equipment applications where combined load handling is required. Commonly used in heavy truck axles, construction equipment, industrial machinery, agricultural equipment, and equipment wheel-end assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: JM720249/JM720210 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 3.9370 inch Outer Diameter (OD): 6.1024 inch Width (W): 1.4173 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Construction equipment Industrial machinery Agricultural equipment Equipment wheel-end assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.