Taper Roller Bearing-Cup, Single Row, OD 4.8125 x W 1.1700 inch
- Mfr # HM212011
- Zoro # G524972873
product price:Â
$
17.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM212011
- Zoro #
- G524972873
- UPC #
- -
- Country of Origin
- China
Description
HM212011 is a single row open tapered roller bearing cup with a 4.8125 inch outside diameter and 1.1700 inch cup width. Built with a precision tapered raceway to support the matching tapered roller bearing cone as it handles heavy radial loads and axial loads in one direction. The large outside diameter and wide cup profile provide strong housing support for heavy-duty wheel-end, axle, and construction equipment assemblies using matched tapered bearing components. Commonly used in heavy truck axles, construction equipment, heavy trailer repair, industrial hubs, and off-road equipment wheel ends. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cup Part Number: HM212011 Series: Inch Tapered Roller Cup Inner Diameter (ID): Cup only; requires compatible bearing cone Outer Diameter (OD): 4.8125 inch Width (W): 1.1700 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Construction equipment Heavy trailer repair Industrial hubs Off-road equipment wheel ends
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.