Taper Roller Bearing-Set, Single Row, ID 1.0000 x OD 1.9687 x W 0.5313 in
- Mfr # 07100/07196
- Zoro # G424973048
product price:Â
$
22.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07100/07196
- Zoro #
- G424973048
- UPC #
- -
- Country of Origin
- China
Description
07100/07196 is a single row open tapered roller bearing set with a 1.0000 inch bore, 1.9687 inch outside diameter, and 0.5313 inch overall width. Built with a tapered roller bearing cone and matching cup to support radial loads and axial loads in one direction. The compact matched bearing assembly provides serviceable support for light-duty wheel hubs, small trailers, and compact equipment applications. Commonly used in utility trailers, boat trailers, lawn equipment, garden carts, and compact machinery hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 07100/07196 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 1.0000 inch Outer Diameter (OD): 1.9687 inch Width (W): 0.5313 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Utility trailers Boat trailers Lawn equipment Garden carts Compact machinery hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.