Shop WJB BEARINGS
See all product information
Create Account
Taper Roller Bearing-Set, Single Row, ID 4.7244 x OD 6.6929 x W 1.0630 in
- Mfr # JP12049/JP12010
- Zoro # G224972944
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
6.693 in
Material
Chrome Steel
Bore Dia. (In.)
4.724 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JP12049/JP12010
- Zoro #
- G224972944
- UPC #
- -
- Country of Origin
- China
- Material
- Chrome Steel
- Item
- Taper Roller Bearing-Set
Dimensions
- Outside Dia. (In.)
- 6.693 in
- Bore Dia. (In.)
- 4.724 in
Description
JP12049/JP12010 is a single row open tapered roller bearing set with a 4.7244 inch bore, 6.6929 inch outside diameter, and 1.0630 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The large matched cone-and-cup assembly provides dependable serviceable support for heavy-duty axle, hub, and industrial equipment applications. Commonly used in heavy truck axles, construction equipment, industrial machinery, agricultural equipment, and equipment wheel-end assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: JP12049/JP12010 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 4.7244 inch Outer Diameter (OD): 6.6929 inch Width (W): 1.0630 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Construction equipment Industrial machinery Agricultural equipment Equipment wheel-end assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.