Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Set, Single Row, ID 6.5000 x OD 8.8750 x W 1.6250 in
- Mfr # 46790/46720
- Zoro # G324972967
product price:Â
$
287.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46790/46720
- Zoro #
- G324972967
- UPC #
- -
- Country of Origin
- China
Description
46790/46720 is a single row open tapered roller bearing set with a 6.5000 inch bore, 8.8750 inch outside diameter, and 1.6250 inch overall width. Built with a tapered roller bearing cone and matching cup to support very heavy radial loads and axial loads in one direction. The large matched cone-and-cup assembly provides strong serviceable support for heavy industrial shafts, large equipment axles, and demanding wheel-end applications. Commonly used in heavy industrial machinery, construction equipment, mining equipment, large equipment axles, and heavy-duty power transmission systems. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 46790/46720 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 6.5000 inch Outer Diameter (OD): 8.8750 inch Width (W): 1.6250 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy industrial machinery Construction equipment Mining equipment Large equipment axles Heavy-duty power transmission systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.