Taper Roller Bearing-Set, Single Row, ID 1.4375 x OD 2.8440 x W 0.8125 in
- Mfr # 16143/16284
- Zoro # G224972920
product price:Â
$
20.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16143/16284
- Zoro #
- G224972920
- UPC #
- -
- Country of Origin
- China
Description
16143/16284 is a single row open tapered roller bearing set with a 1.4375 inch bore, 2.8440 inch outside diameter, and 0.8125 inch overall width. Built with a tapered roller bearing cone and matching cup to support radial loads and axial loads in one direction. The matched cone-and-cup assembly provides dependable support for serviceable hub, axle, and equipment housing applications that require tapered roller load handling. Commonly used in automotive wheel hubs, trailer axles, agricultural equipment, machinery hubs, and equipment axle assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 16143/16284 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 1.4375 inch Outer Diameter (OD): 2.8440 inch Width (W): 0.8125 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Automotive wheel hubs Trailer axles Agricultural equipment Machinery hubs Equipment axle assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.