Shop WJB BEARINGS
See all product information
Create Account
WR1600 Series, Single Row Deep Groove Ball Bearing, W/2 Shields- (0.6250x1.7500x0.5000 in
- Mfr # WR1633-ZZ
- Zoro # G724972864
product price:Â
$
4.49
/ea
Sold in multiples of 4 for
$17.96
Key Features
Closure
Double Shields
Number of Rows
Single
Outside Diameter
1-3/4 in
ABEC Rating
ABEC-1
Bore Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR1633-ZZ
- Zoro #
- G724972864
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Closure
- Double Shields
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
Dimensions
- Outside Diameter
- 1-3/4 in
- Bore Diameter
- 5/8 in
Description
Similar to: 1633-ZZ, WR1633-ZZ is a WR1600 Series double shielded single row radial ball bearing with a 0.6250 inch bore, 1.7500 inch outside diameter, and 0.5000 inch width. Built with a single row of steel balls and radial raceways to support radial loads and light axial loads from both directions. The larger outside diameter gives added support for 0.6250 inch shaft applications, while double metal shields help retain grease and allow smoother, lower-drag rotation than contact seals in clean or enclosed equipment. Commonly used in electric motors, pulleys, fan assemblies, light-duty gearboxes, and compact power transmission equipment. Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: WR1633-ZZ Series: WR1600 Series Inner Diameter (ID): 0.6250 inch Outer Diameter (OD): 1.7500 inch Width (W): 0.5000 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Electric motors Pulleys Fan assemblies Light-duty gearboxes Compact power transmission equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.