R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Shields, 0.7500x1.6250x0.4375 in
- Mfr # R12-ZZ
- Zoro # G324972806
product price:Â
$
2.65
/ea
Sold in multiples of 6 for
$15.90
Key Features
Closure
Double Shields
Number of Rows
Single
ABEC Rating
ABEC-1
Bore Diameter
3/4 in
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R12-ZZ
- Zoro #
- G324972806
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Closure
- Double Shields
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
Dimensions
- Bore Diameter
- 3/4 in
- Outside Diameter
- 1-5/8 in
Description
R12-ZZ is an R-Inch Series double shielded single row deep-groove radial ball bearing with a 0.7500 inch bore, 1.6250 inch outside diameter, and 0.4375 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. Double metal shields help retain grease while allowing smoother, lower-drag rotation than contact seals in clean or enclosed equipment. Commonly used in small electric motors, pulleys, light-duty gearboxes, fan assemblies, and shaft-driven equipment. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R12-ZZ Series: R-Inch Series Inner Diameter (ID): 0.7500 inch Outer Diameter (OD): 1.6250 inch Width (W): 0.4375 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small electric motors Pulleys Light-duty gearboxes Fan assemblies Shaft-driven equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.