Zoro Homepage

Track Roller, Plain Bearing Type

  • Mfr # CB504B

  • Zoro # G206376647


product price: $13.89
/ea

Key Features

Bearing Type
Plain
Bore Dia.
11/16 in
Cage Material
Carbon Steel
Ball Material
Alloy Steel
Roller Diameter
1 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB504B
Zoro #
G206376647
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
11/16 in
Roller Diameter
1 27/32 in
Roller Width
35/64 in
Outside Diameter
1 27/32 in
Outer Ring Width
0.55 in
Bore Diameter
11/16 in

Details

Item
Stub Shaft Precision Bearing
Bearing Type
Plain
Cage Material
Carbon Steel
Ball Material
Alloy Steel
Duty Type
Standard
Closure
Single Sealed
System of Measurement
Inch
Rolling Element Rows
1
Roller Material
CHROME STEEL
Ring Material
Steel
Bearing Industry Number
CB504B
For Environment
Highly Dusty and Dirty
Maximum Temperature
500 Degrees F
Outer Ring Type
Straight
Seal Type
Double Lip
Maximum Speed
500 RPM
ABEC Rating
1
Flange Type
Non-Flanged
Bearing OD
1.85 in
Bearing Ring Material
Steel
Precision Rating
1
Bearing Full Designation Number
CB504B
Max. Operating Temp.
500 Degrees F

Description

Stub Shaft Precision Bearing, 1.85 in Bearing OD, 11/16 in Bore Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.