Unground Radial Ball Bearing, 3/8 in Bore

  • Mfr # UGF.375X1.125

  • Zoro # G006376649


product price: $4.55
/ea

Key Features

Flange Thickness
0.063 in
Ball Material
Alloy Steel
ABEC Rating
Not Rated
Closure
Open
Bore Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGF.375X1.125
Zoro #
G006376649
UPC #
-
Country of Origin
China

Dimensions

Flange Thickness
0.063 in
Bore Diameter
3/8 in
Outside Diameter
1 1/8 in
Outer Ring Width
0.375 in
Flange Diameter
1.25 in

Details

Item
Unground Radial Ball Bearing
Ball Material
Alloy Steel
ABEC Rating
Not Rated
Closure
Open
For Environment
Clean Room
System of Measurement
Inch
Surface Grinding
Unground
Bearing Industry Number
UGF.375X1.125
Maximum Temperature
500 Degrees F
Maximum Speed
500 RPM
Flange Type
Flanged
Ring Material
Steel
Outer Ring Type
Straight

Description

Unground Radial Ball Bearing, Bearing Industry Number UGF.375X1.125, Bore Diameter 3/8 in, Closure Open, For Environment Clean Room, Outer Ring Width 0.375 in, Outside Diameter 1 1/8 in, Ring Material Steel, System of Measurement Inch, Cage Material Not Applicable, ABEC Rating Not Rated, Ball Material Alloy Steel, Flange Diameter 1.25 in, Flange Thickness 0.063 in, Flange Type Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.