This item is Discontinued.

Wkm Dynaseal 1" FNPT Carbon Steel Ball Valve Inline 1-F-B138-CS-42-CS-WR

1" FNPT Carbon Steel Ball Valve Inline (Discontinued)

  • Mfr # 1-F-B138-CS-42-CS-WR
  • Zoro # G4687051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-F-B138-CS-42-CS-WR
Zoro #
G4687051
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
4.5 in

Details

Body Material
Carbon Steel
Body Style
Inline
Seat Material
PTFE
Handle Material
Zinc Plated Carbon Steel
Item
Ball Valve
Ball Material
Chrome Plated Carbon Steel
Connection Type
FNPT x FNPT
Stem Type
Positive Retained
Max. Pressure
1500 psi CWP
Max. Steam Pressure
250 psi WSP
Ball Valve Basic Body Material
Carbon Steel
Ball Valve Product Group
Manual
Stem Material
Zinc-Plated Carbon Steel
Valve Structure
2-Piece
Handle Type
Locking Lever
Standards
ASME B16.5, B16.34
Compliance
NACE MR0175, ISO 15156
Port
Full
Body Seal Material
PTFE/Graphite
Temp. Range
-20 Degrees to 500 Degrees F
Features
ISO Mounting Pad
Seal Material
PTFE/Graphite
Connection
FNPT
Type
Two Piece
Material of Construction
Carbon Steel
Sub-Category
Steel Ball Valves

Description

Ball Valve, Body Material Carbon Steel, Ball Material Chrome Plated Carbon Steel, Handle Type Locking Lever, Seal Material PTFE/Graphite, Seat Material PTFE, Stem Material Zinc-Plated Carbon Steel, Stem Type Positive Retained

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.