This item is Discontinued.

Wkm Dynaseal 3" Flanged Carbon Steel Ball Valve Inline 3-F-B128-CS2-43-S2-WR

3" Flanged Carbon Steel Ball Valve Inline (Discontinued)

  • Mfr # 3-F-B128-CS2-43-S2-WR
  • Zoro # G3002426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-F-B128-CS2-43-S2-WR
Zoro #
G3002426
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in

Details

Body Material
Carbon Steel
Body Style
Inline
Stem Type
Positive Retained
Handle Type
Lever
Stem Material
630 Stainless Steel
Max. Steam Pressure
250 psi WSP
Ball Material
316 stainless steel
Handle Material
Zinc Plated Carbon Steel
Ball Valve Product Group
Manual
Item
Ball Valve
Standards
ASME B16.5, B16.34
Connection Type
Flanged x Flanged
Body Seal Material
TFE
Ball Valve Basic Body Material
Carbon Steel
Valve Structure
2-Piece
Temp. Range
-50 Degrees to 600 Degrees F
Port
Full
Seat Material
Acetal Plastic
Max. Pressure
740 psi CWP, AIR, Gas
Compliance
NACE MR0175, ISO 15156
Sub-Category
Steel Ball Valves

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 3 in, Connection Type Flanged x Flanged, Full Port, Max. Pressure 740 psi CWP, AIR, Gas, Max. Steam Pressure 250 psi WSP, Temp. Range -50 Degrees to 600 Degrees F, Ball Material 316 Stainless Steel, Seat Material Acetal Plastic, Stem Type Positive Retained, Handle Type Lever, Handle Material Zinc Plated Carbon Steel, Stem Material 630 Stainless Steel, Body Seal Material TFE

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.