Zoro Homepage

Leveling Caster, Imperial Stem, 600 lb.

  • Mfr # WMPIN-80S

  • Zoro # G3232378


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Load Rating
600 lb.
Overall Height
4.114"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMPIN-80S
Zoro #
G3232378
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
4.114"

Details

Item
Leveling Caster, Imperial Stem,600 lb.
Load Rating
600 lb.

Description

Leveling Caster, Imperial Stem,600 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.