Shop WMN
See all product information
Create Account
1 qt. Bottle Pro-Power Cleaner Citrus Scent
- Mfr # 2112CT
- Zoro # G624197701
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Fragrance
Citrus
Surfaces for Use On
Hard Non-Porous Surfaces, Carpeting, Upholstery, Clothing
Container Type
Bottle
Size
1 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2112CT
- Zoro #
- G624197701
- UPC #
- -
- Country of Origin
- China
- Fragrance
- Citrus
- Surfaces for Use On
- Hard Non-Porous Surfaces, Carpeting, Upholstery, Clothing
- Container Type
- Bottle
- Item
- All-Purpose Cleaner
Dimensions
- Size
- 1 qt
Description
Features Enhanced Goo Gone formula is for the tough tasks. Removes caulk and silicone, contractor's adhesive, grease and tar, tape and tape residue, varnish, wax, and glue. Can be used on hard non-porous surfaces, carpeting, upholstery, clothing and more. Surface-safe and fast-working remover. Dependable adhesive remover. 6 Per Carton. Specifications Capacity: 1 Quartz. Weight: 12 lbs. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.