Shop SPRAYWAY
See all product information
Create Account
Glass Cleaner, Spray, 19 oz, Fresh
- Mfr # 1892496
- Zoro # G404108019
product price:Â
$
49.99
/ea
Key Features
Container Size
19 oz
Fragrance
Fresh
Cleaner Form
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1892496
- Zoro #
- G404108019
- UPC #
- 41911000512
- Country of Origin
- United States
- Item
- Glass Cleaner
- Fragrance
- Fresh
- Cleaner Form
- Spray
Dimensions
- Container Size
- 19 oz
Description
19 oz Fresh Scent Glass Cleaner Spray
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Made from the highest quality materials
- Pack of 6
- Scent: Fresh
- Container Size: 19 oz
- Product Form: Spray
- Contains Ammonia: No
- Country of Origin: United States of America
- Weight: 9.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.