Shop WNA

Disp Plastic Plate, 6 in, Black, PK180

  • Mfr # CW6180BK
  • Zoro # G4583151

product price: 
$
62.15
/pk of 180, $0.35/ea

Key Features

Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
No
Product Series
Classicware
Pack Count
10
Packs per Case
18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CW6180BK
Zoro #
G4583151
UPC #
-
Country of Origin
United States
Item
Plates
Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
No
Product Series
Classicware
Pack Count
10
Packs per Case
18
Basic Foodware Material
Plastic
Disposable Foodware Color
Black
Food Service Disposables Grouping
Plate
Disposable Foodware Shape
Round
Bpi Certified
No
Bio Based
No
Color
Black
Compostable
No
Wrapped/Unwrapped
Unwrapped
Fsc Certified
No
Durability
Mediumweight
Recyclable
No
Item Weight
Mediumweight
Material
Plastic
Pattern
Classicware
Freezer Safe
No
Number of Compartments
1
Dinnerware Type
Plate
Features
Made from sturdy plastic.
Sfi Certified
No
Disposable Foodware Pattern
Classicware
Type
Plate
FSC Certified
No
BPI Certified
No
SFI Certified
No
Plate Type
Appetizer Plate
Bio-Based
No
Specific Material
Polystyrene
Coating/Lining
Uncoated/Unlined
USDA Certified Bio-based Products
No

Dimensions

Diameter
6 in
Length
6 in
Width
6 in
Disposable Plate Size
6 in

Description

Disposable Plastic Plate, Bio-Based No, BPI Certified No, Coating/Lining Uncoated/Unlined, Color Black, Compostable Not Compostable, Diameter 6 in, Disposable Plate Size 6 in, FSC Certified No, Length Not Applicable, Material Plastic, Microwave Safe No, Number of Compartments 1, Pack Count 180, Packs per Case 18, Pattern Patternless, Plate Type Appetizer Plate, Recyclable No, SFI Certified No, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Width 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.