Shop WNA

Plastic Plate, 9 in, Silver; White, PK10

  • Mfr # MP9WSLVR
  • Zoro # G4590879

product price: 
$
14.79
/pk of 10, $1.48/ea

Key Features

Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
No
Product Series
Masterpiece
Pack Count
10
Packs per Case
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MP9WSLVR
Zoro #
G4590879
UPC #
-
Country of Origin
United States
Item
Plates
Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
No
Product Series
Masterpiece
Pack Count
10
Packs per Case
1
Food Service Disposables Grouping
Plate
Basic Foodware Material
Plastic
Disposable Foodware Shape
Round
Disposable Foodware Color
White/Silver
Bio Based
No
Bpi Certified
No
Wrapped/Unwrapped
Unwrapped
Color
White/Silver
Durability
Heavyweight
Compostable
No
Pattern
Masterpiece
Item Weight
Heavyweight
Recyclable
No
Fsc Certified
No
Sfi Certified
No
Material
Plastic
Number of Compartments
1
Dinnerware Type
Plate
Freezer Safe
No
Features
Heavyweight durable plastic.
Type
Plate
Disposable Foodware Pattern
Masterpiece
BPI Certified
No
FSC Certified
No
SFI Certified
No
Bio-Based
No
USDA Certified Bio-based Products
No
Plate Type
Dinner Plate
Coating/Lining
Uncoated/Unlined

Dimensions

Diameter
9 in
Width
9 in
Length
9 in
Disposable Plate Size
9 in

Description

Disposable Plastic Plate, Bio-Based No, BPI Certified No, Coating/Lining Uncoated/Unlined, Color Multi, Compostable Not Compostable, Diameter 9 in, Disposable Plate Size 9 in, FSC Certified No, Length Not Applicable, Material Plastic, Microwave Safe No, Number of Compartments 1, Pack Count 10, Packs per Case 1, Pattern Patternless, Plate Type Dinner Plate, Recyclable No, SFI Certified No, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Width 9 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.