Shop WNA

Disposable Cold Cup, 10 oz, Clear, PK500

  • Mfr # T10
  • Zoro # G4580123

product price: 
$
66.59
/pk of 500, $0.13/ea

Key Features

Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T10
Zoro #
G4580123
UPC #
-
Country of Origin
United States
Item
Disposable Cold Cup
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Plastic
Type
Cold
Capacity
10 oz
Color
Clear
Weight
17.6 lbs
Bio Based
No
Product Series
Comet
Bpi Certified
No
Number of Cups Included
500
Fsc Certified
No
Hot or Cold Cup
Cold Cup
Item
Cups
Compostable
No
Sfi Certified
No
Material
Plastic
Recyclable
No
Hot or Cold Cup
Cold Cup
BPI Certified
No
FSC Certified
No
SFI Certified
No
Wrapped or Unwrapped
Unwrapped
USDA Certified Bio-based Products
No
Maximum Capacity
10 oz
Individually Wrapped or Unwrapped
Unwrapped
Pattern
Patternless
Bio-Based
No

Description

Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color Clear, Compostable Not Compostable, Compatible Manufacturer Lid Part Number Not Applicable, FSC Certified No, Material Plastic, Maximum Capacity 10 oz, Microwave Safe No, Number of Cups Included 500, Pattern Patternless, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.