Shop WNA

Disposable Cold Cup, 5 oz, Clear, PK1000

  • Mfr # T5S
  • Zoro # G4579852

product price: 
$
114.99
/pk of 1000, $0.11/ea
Free Shipping & Returns

Key Features

Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Color
Clear
Disposables Product Grouping
Hot/Cold
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T5S
Zoro #
G4579852
UPC #
-
Country of Origin
United States
Item
Disposable Cold Cup
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Color
Clear
Disposables Product Grouping
Hot/Cold
Material
Plastic
Type
Hot/Cold
Capacity
5 oz
Color
Clear
Bpi Certified
No
Bio Based
No
Number of Cups Included
1000
Product Series
Comet
Hot or Cold Cup
Cold Cup
Fsc Certified
No
Item
Cups
Sfi Certified
No
Material
Plastic
Recyclable
No
Compostable
No
SFI Certified
No
FSC Certified
No
BPI Certified
No
Hot or Cold Cup
Cold Cup
USDA Certified Bio-based Products
No
Bio-Based
No
Maximum Capacity
5 oz
Wrapped or Unwrapped
Unwrapped
Pattern
Patternless
Individually Wrapped or Unwrapped
Unwrapped

Description

Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color Clear, Compostable Not Compostable, Compatible Manufacturer Lid Part Number Not Applicable, FSC Certified No, Material Plastic, Maximum Capacity 5 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Patternless, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.