1/2 inch (12mm) W, 31 Mil, PE Foam, 24 PK

  • Mfr # WOD DCPFT31A-00500-24-72-WHI

  • Zoro # G515080044


product price:  $303.99
/pk 24, $12.67/ea
Free Shipping & Returns

Key Features

Tape Color
White
Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
31 Mil
Tape Backing Material
PE Foam
Tape Adhesive
Acrylic and Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD DCPFT31A-00500-24-72-WHI
Zoro #
G515080044
UPC #
-
Country of Origin
Italy

Dimensions

Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
31 Mil

Details

Tape Color
White
Tape Backing Material
PE Foam
Tape Adhesive
Acrylic and Rubber

Description

for Mounting, and Sound and Vibration Dampening Acrylic Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.