Shop WOD TAPE
See all product information
Create Account
3/4 inch (18mm) W, 9.1 Mil, PSE/PVA Scrim, 48 PK
- Mfr # WOD DCST31WBA-00750-48-60-CLE
- Zoro # G015068573
product price:Â
$
306.99
/pk of 48, $6.40/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
3/4 inch (18mm)
Tape Thickness
9.1 Mil
Tape Backing Material
PSE/PVA Scrim
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD DCST31WBA-00750-48-60-CLE
- Zoro #
- G015068573
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Imperial Tape Width
- 3/4 inch (18mm)
- Tape Thickness
- 9.1 Mil
Details
- Tape Color
- Clear
- Tape Backing Material
- PSE/PVA Scrim
- Tape Adhesive
- Acrylic