
3/8 inch (9mm) W, 59 Mil, Foam, 8 PK
Mfr # WOD DCFAUHB40C-00375-8-36-CLE
Zoro # G715070791
product price:Â $170.99
/pk 8, $21.37/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
3/8 inch (9mm)
Tape Backing Material
Foam
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD DCFAUHB40C-00375-8-36-CLE
Zoro #
G715070791
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Imperial Tape Width
3/8 inch (9mm)
Tape Thickness
59 Mil
Details
Tape Color
Clear
Tape Backing Material
Foam
Tape Adhesive
Acrylic
Description
for Manufacturing Laminated and Hurricane Safety Impact Glass, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.