60 Grit Silicon Carbide. 1 inch Grit Size, Black, 1 inch (24mm) W x 32 Mil Thick

  • Mfr # WOD ASTB32-01000-12-20-BLA

  • Zoro # G315069591


product price:  $157.99
/pk 12, $13.17/ea
Free Shipping & Returns

Key Features

Width
1 inch (24mm)
Color
Black
Material
60 Grit Silicon Carbide.
Thickness
32 Mil
Grit Size
1 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD ASTB32-01000-12-20-BLA
Zoro #
G315069591
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 inch (24mm)
Thickness
32 Mil
Grit Size
1 inch

Details

Color
Black
Material
60 Grit Silicon Carbide.

Description

Premium Non-Skid Tape is a 32 mil 60 grit silicone carbide high traction, anti-slip tape. This non-skid tape has a waterproof backing and is coated with an aggressive acrylic adhesive (more permanent than a synthetic rubber adhesive). WOD Non-Skid Tape is used indoors or out on stairs, pool areas, ramps, work areas, skateboards and garage steps. The 60 grit silicone carbide surface is similar in feel to 60 grit sandpaper therefore it is not appropriate for bare feet. ASTB32C complies with OSHA 1910.263(3).

Also please note the semi-transparent/translucent color is only partially transparent while the white color is completely opaque. WOD ASTB32C is not coated with an adhesive that can be submerged or put underwater. So if when applied there is any gaping which would allow water to seep underneath to the underside of the tape water would degrade the adhesive pretty quickly. Also the substrate it is applied to must be dry, in good condition, and free of any debris when the tape is applied so the adhesive bond can form correctly.

Tape is Available in 13 Vibrant Colors

Black - Black/Yellow - White - Clear - Gray - Red - Orange - Yellow - Green - Blue - Fluorescent Red - Fluorescent Orange - Fluorescent Yellow

How To Apply

1. Ensure that the surface is completely free from any debris. The best cleaning medium is a solvent such as isopropyl alcohol applied with a clean cloth. The surface should be dry and free from any loose particles. Prime and seal unpainted wood and concrete surfaces.
2. Cut the tape to the desired length and round the corners with scissors.
3. Peel release paper and place in desired location.
(When the temperature is low, please slowly heated with a hair dryer, and gum with good results)

Product Applications

  • Construction industry - Floor marking, Safety protection, and general purpose Anti slip needs.
  • Sure Step Anti-Slip cleats are essential in industrial enviroments, machine shops, and work areas to prevent dangerous and costly hazards.
  • Boating and RV industry - for Stairs and steps where non-skid application is needed when wet
  • For indoors or outdoors; on Walkways - Ramps - Stairways - in Machine shops - Work areas stairs - Pool areas - Skateboards - Garage steps

Technical Properties

  • Adhesive: Acrylic How are adhesives different?
  • Carrier/Backing: 60 grit silicone carbide
  • Release Liner: Paper
  • Thickness: 32 mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 60 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 36 pounds per inch (longitudinal)
  • Specification Met: OSHA 1910.263(3)
  • Core: 3" Diameter

Additional Information

Alternative to: 3M Safety Walk (tm), Jessup Safety Track (tm) 3100; TLC CT806.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products