Shop WOD TAPE
See all product information
Create Account
Acrylic Premium Grade Aluminum Foil Tape Multipurpose for HVAC and Insulation: 3 in. x 50 yds, 16PK
- Mfr # WOD AFT20A-03000-16-50-SIL
- Zoro # G815076518
product price:Â
$
307.99
/pk of 16, $19.25/ea
Free Shipping & Returns
Key Features
Tape Color
Silver
Width
3 inch
Tape Thickness
5 mil
Tape Adhesive Material
Acrylic
Tape Backing Material
Aluminum Foil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD AFT20A-03000-16-50-SIL
- Zoro #
- G815076518
- UPC #
- -
- Country of Origin
- China
- Tape Color
- Silver
- Tape Adhesive Material
- Acrylic
- Tape Backing Material
- Aluminum Foil
Dimensions
- Width
- 3 inch
- Tape Thickness
- 5 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.