Shop WOD TAPE
See all product information
Create Account
AFT12R Aluminum Foil Tape Multipurpose for HVAC and Insulation: 4 in. x 50 yds, 12PK
- Mfr # WOD AFT12R-04000-12-50-SIL
- Zoro # G815080102
product price:Â
$
231.99
/pk of 12, $19.33/ea
Free Shipping & Returns
Key Features
Tape Color
Silver
Width
4 inch
Tape Thickness
1.6 mil
Tape Adhesive Material
Acrylic and Rubber
Tape Backing Material
Aluminum Foil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD AFT12R-04000-12-50-SIL
- Zoro #
- G815080102
- UPC #
- -
- Country of Origin
- China
- Tape Color
- Silver
- Tape Adhesive Material
- Acrylic and Rubber
- Tape Backing Material
- Aluminum Foil
Dimensions
- Width
- 4 inch
- Tape Thickness
- 1.6 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.