
Shop WOD TAPE
See all product information
Acrylic Premium Grade Aluminum Foil Tape Multipurpose for HVAC and Insulation: 6 in. x 50 yds, 8PK
Mfr # WOD AFT20A-06000-8-50-SIL
Zoro # G215076491
product price:Â $316.99
/pk 8, $39.62/ea
Free Shipping & Returns
Key Features
Tape Color
Silver
Width
6 inch
Tape Thickness
5 Mil
Tape Adhesive Material
Acrylic
Tape Backing Material
Aluminum Foil
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD AFT20A-06000-8-50-SIL
Zoro #
G215076491
UPC #
-
Country of Origin
China
Dimensions
Width
6 inch
Tape Thickness
5 Mil
Details
Tape Color
Silver
Tape Adhesive Material
Acrylic
Tape Backing Material
Aluminum Foil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.