AFT12R Aluminum Foil Tape Multipurpose for HVAC and Insulation: 47.25 in. x 50 yds
- Mfr # WOD AFT12R-47250-LOG-50-SIL
- Zoro # G015080131
product price:Â
$
268.99
/ea
Key Features
Tape Color
Silver
Width
47.25 inch
Tape Thickness
1.6 mil
Tape Adhesive Material
Acrylic and Rubber
Tape Backing Material
Aluminum Foil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD AFT12R-47250-LOG-50-SIL
- Zoro #
- G015080131
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 47.25 inch
- Tape Thickness
- 1.6 mil
Details
- Tape Color
- Silver
- Tape Adhesive Material
- Acrylic and Rubber
- Tape Backing Material
- Aluminum Foil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.