Shop WOD TAPE
See all product information
Create Account
Aluminum Foil, Green, 1.5 inch (36mm) W., 1.2 Mil Thickness, 4 PK
- Mfr # WOD GDT6-01500-4-50-GRE
- Zoro # G415083138
product price:Â
$
458.99
/pk of 4, $114.75/ea
Free Shipping & Returns
Key Features
Material
Aluminum Foil
Safety Tape Color
Green
Width
1.5 inch (36mm)
Thickness
1.2 mil
Safety Glasses Size
1.5 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD GDT6-01500-4-50-GRE
- Zoro #
- G415083138
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum Foil
- Safety Tape Color
- Green
- Adhesive
- Acrylic and Rubber
Dimensions
- Width
- 1.5 inch (36mm)
- Thickness
- 1.2 mil
- Safety Glasses Size
- 1.5 inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.