Shop WOD TAPE

Aluminum Foil, Green, 3/4 inch (18mm) W., 1.2 Mil Thickness, 8 PK

  • Mfr # WOD GDT24-00750-8-50-GRE

  • Zoro # G915083140


product price:  $1,211.99
/pk 8, $151.50/ea
Free Shipping & Returns

Key Features

Material
Aluminum Foil
Safety Tape Color
Green
Width
3/4 inch (18mm)
Thickness
1.2 Mil
Safety Glasses Size
3/4 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD GDT24-00750-8-50-GRE
Zoro #
G915083140
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4 inch (18mm)
Thickness
1.2 Mil
Safety Glasses Size
3/4 inch

Details

Material
Aluminum Foil
Safety Tape Color
Green
Adhesive
Acrylic and Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.