Cable Protector, 3 inch (72mm) W, Polyethylene Cloth, Black, 16 PK

  • Mfr # WOD DTCZT-140MB-03000-16-40-BLA

  • Zoro # G615081637


product price:  $567.99
/pk 16, $35.50/ea
Free Shipping & Returns

Key Features

Color
Black
Width
3 inch (72mm)
Material
Polyethylene Cloth
Tubing Size
3 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WOD DTCZT-140MB-03000-16-40-BLA
Zoro #
G615081637
UPC #
-
Country of Origin
United States

Dimensions

Width
3 inch (72mm)
Tubing Size
3 inch

Details

Item
Cable Cover Tape Wire Line
Color
Black
Material
Polyethylene Cloth

Description

Cabel Zone Tape is used to manage cables, cords & wires and avoid accidental tripping & unplugging in warehouses, convention centers, theaters, etc. The center length on the adhesive side of the tape has a plastic coating ("DEAD ZONE") that creates an adhesive-free zone or channel for cables so they do not get gummy with adhesive residue. Removes cleanly from most surfaces. Hand-tearable.

Product Applications

  • Cable tape is ideal for use in theaters, convention centers, concert halls, garages and other places that combine large amounts of cable and wire with frequent visitors.
  • Securing cables
  • Reduces accidental tripping and unplugging

Technical Properties

  • Adhesive: Natural Rubber How are adhesives different?
  • Carrier/Backing: 70 mesh polyethylene coated cloth
  • Thickness: 11.8 Mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 35 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 29 pounds per inch (longitudinal)
  • Service/Operating Temperature: -31°F to 176°F
  • Core: 3" in. diameter neutral

Additional Information

"Dead Zone" Widths

  • 3" inch(75mm) = 40mm dead zone
  • 4" inch(100mm) = 57mm dead zone
  • 6" inch(150mm) = 80mm dead zone

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.