Shop WOD TAPE
See all product information
Create Account
Carton Sealing Tape, 2 mil Thick, 49 in W x 110 yd L, 3 in Core Dia., White
- Mfr # WOD CSTC20WBA-49000-LOG-110-WHI
- Zoro # G515070519
product price:Â
$
82.35
/ea
Key Features
Series
CSTWBA
Tape Adhesive
Water Based Acrylic
Material
Acrylic, Polypropylene
Message
No Message
Max. Tape Performance Temp.
140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD CSTC20WBA-49000-LOG-110-WHI
- Zoro #
- G515070519
- UPC #
- -
- Country of Origin
- United States
- Series
- CSTWBA
- Tape Adhesive
- Water Based Acrylic
- Material
- Acrylic, Polypropylene
- Message
- No Message
- Tape Color
- White
- Max. Tape Performance Temp.
- 140 Degrees F
- Item
- Carton Sealing Tape
- Tape Tensile Strength
- 18 lb/in
- Tape Backing Material
- Polypropylene
Dimensions
- Width
- 49 in
- Tape Thickness
- 2 mil
- Tape Core Diameter
- 3 in
- Length
- 110 yd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.